Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

diamond file for craft (NSS type)

Caution
Wet grinding is recommended. Sharpness will improve compared to dry type and would also last longer. When clogging please clean up with a tooth brush. At significant clogging, please soak the diamond for a few seconds in a nitric acid solution, and then w
Purpose
Super hard alloy, super hard alloy intermediate sintered material, ceramic and intermediate sintered material, glass, carbon, semiconductors, reinforced plastic, pottery, tile, precious stone, germanium
...see all>
Product Options
ADD TO CART
File Part Dimension (mm) File Length (mm) Overall Length (mm) Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File Part Dimension (mm) File Length (mm) Overall Length (mm) Thickness (mm) Grain Size Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 200 6 #150 7 1 pc 1 301-0503 58112844 -
Discontinued
[x]
- 48 190 3.5 #150 7.5 1 pc 1 301-0802 58112896 -
Discontinued
[x]
- 48 190 - #150 4.2 1 pc 1 301-0804 58112914 -
Discontinued
[x]
- 50 200 4 #150 7 1 pc 1 301-0501 58112826 -
Discontinued
[x]
- 50 200 3.5 #150 8.5 1 pc 1 301-0502 58112835 -
Discontinued
[x]
- 48 190 phi3.5 #150 - 1 pc 1 301-0805 58112923 -
Discontinued
[x]
- 45 185 5 #150 5.8 1 pc 1 301-1003 58112966 -
Discontinued
[x]
- 45 185 - #150 3.2 1 pc 1 301-1004 58112975 -
Discontinued
[x]
- - - - #150 - 1 set (five) 1 301-0806 58112932 -
Discontinued
[x]
- 45 185 2.5 #150 5.5 1 pc 1 301-1001 58112941 -
Discontinued
[x]
- 48 190 5 #150 6 1 pc 1 301-0803 58112905 -
Discontinued
[x]
- 40 180 2.3 #150 5 1 pc 1 301-1201 58113002 -
Discontinued
[x]
- 50 200 - #150 5 1 pc 1 301-0504 58112853 -
Discontinued
[x]
- 50 200 phi6 #150 - 1 pc 1 301-0505 58112862 -
Discontinued
[x]
- - - - #150 - 1 set (five) 1 301-0506 58112871 -
Discontinued
[x]
- 48 190 3 #150 6 1 pc 1 301-0801 58112887 -
Discontinued
[x]
- 45 185 phi3.2 #150 - 1 pc 1 301-1005 58112984 -
Discontinued
[x]
- - - - #150 - 1 set (five) 1 301-1006 58112993 -
Discontinued
[x]
- 40 180 2 #150 6 1 pc 1 301-1202 58113011 -
Discontinued
[x]
- 40 180 3.5 #150 4 1 pc 1 301-1203 58113027 -
Discontinued
[x]
- 40 180 phi3.2 #150 - 1 pc 1 301-1205 58113045 -
Discontinued
[x]
- 45 185 2.5 #150 7 1 pc 1 301-1002 58112957 -
Discontinued
[x]
- 40 180 - #150 3 1 pc 1 301-1204 58113036 -
Discontinued
[x]
40 - 180 - - - 1 set (five) 1 301-1206 58113054 -
Discontinued
[x]
ADD TO CART