Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Tip Saw

4.00 (1)
Compatible Materials
Acrylic, PP, ABS, PVC, PET
Hole Diameter (phi mm)
25.4
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Number of Blades Cutting Ability (mm) Plastic Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Number of Blades Cutting Ability (mm) Plastic Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
305 100 15 to 25 2.8 1Sheet 1 305P28 58113623 239.99 SGD
In stock
205 80 1 to 3 1.3 1Sheet 1 205P13 58113587 209.99 SGD
In stock
255 100 3 to 12 2.0 1Sheet 1 255P100 58113605 219.99 SGD
In stock
255 120 2 to 5 2.0 1Sheet 1 255P120 58113596 239.99 SGD
In stock
305 100 10 to 20 2.4 1Sheet 1 305P24 58113614 299.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Model making
4
From Japan
On 2016-02-17 14:50:38
Sharpness is good. It is good to extend the interval of polishing the cutting edge.
This review is about item#58113623.

Related Products