Buy more than* S$200* and get FREE SHIPPING

String Tie Cable

4.86 (7)
Outer Diameter (phi mm)
4
Length (m)
200
Type
Weather resistance
Color
Black
Material
Polyester
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 4phix200m 58114174 39.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Fixing branches, when fixing objects
5
From Japan
On 2017-11-20 19:03:00
I have not used it yet, but I'm excited about the work I am looking for that I was looking for at a home center etc. Thank you.
This review is about item#58114174.
Used for coaxial cable bundling.
4
From Japan
On 2017-10-02 19:28:40
It is used for drawing in coaxial cable by antenna construction of amateur radio. I think that it is easy to use as it narrows down easily.
This review is about item#58114174.
Used for branching and towing of garden trees
5
From Japan
On 2017-07-12 19:37:38
It is used for branching and towing of garden trees. Because it is excellent in durability, it is useful because it can also be reused.
This review is about item#58114174.
Of course, wire bundles
5
From Japan
On 2015-06-03 15:33:30
A good city, I think.
This review is about item#58114174.
Work to fix the coaxial cables etc of television and amateur radio etc. to the antenna mast
5
From Japan
On 2015-04-20 18:20:50
Although it feels somewhat slimmer than the binding string I used at work before, I do not have any problem at all if I use it properly. Because it is a weatherproof material, it seems to be used for pulling the antenna wire of the amateur radio.
This review is about item#58114174.
Generally tied
5
From Japan
On 2014-07-23 09:44:06
Because it is not too hard it is easy to tie. On the other hand, if you want to fix it snugly, it has a slightly soft feeling. The price is cheap, so do not hesitate to use a variety of things.
This review is about item#58114174.
Wire wiring work
5
From Japan
On 2014-06-16 08:42:06
It is a perfect match for cabling.
This review is about item#58114174.

Related Products