Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engine Chain Saw

5.00 (1)
Dimensions (Length L x Width W x Height H) (mm)
380x232x286
Tank Capacity (L)
0.32
Type
Two-stroke
...see all>
Product Options
ADD TO CART
Weight (kg) Length (cm[inch]) Fuel Mixture Ratio Displacement Volume (mL) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (cm[inch]) Fuel Mixture Ratio Displacement Volume (mL) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 (Guide bar) 40 [16] 2.0840277778 39 The saw chain (95VP-66E) 1PC 1 941CX 58114192 -
Discontinued
[x]
- (Guide bar) 35 [14] 50:01:00 35.2 Saw chain (91VG-52E) 1PC 1 937 58114183 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
logging
5
From Japan
On 2014-04-24 07:17:26
Because of the price there is power and easy to use.
This review is about item#58114192.

Related Products