Buy more than* S$200* and get FREE SHIPPING

Shin Guards

5.00 (2)
Dimensions (Width W x Height H) (mm)
About 160x430
Size
One Size Fits All
Color
Black
Material
(Table \ lining) polyester, (cushioning material) polyurethane, (pad portions) PE
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 90534 58114253 48.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kari払
5
From Japan
On 2016-04-30 17:05:34
Also mounted I think simple and workability is also good. Price is also attractive.
This review is about item#58114253.
Working with cutlery
5
From Japan
On 2014-08-14 15:52:13
Because there is an accident that cut the legs with a cutter, it was adopted. We are also pleased very easy-to-use and worker. How does Mase only effective Kawakari when the actual hit cutlery, but ...
This review is about item#58114253.

Related Products