Buy more than* S$200* and get FREE SHIPPING

Density Foam Tape

4.00 (1)
Adhesive Power (N/10mm)
3.8
Adhesive
Acrylic
Tape Thickness (mm)
4
Tape Length (m)
2
Base Material
Special foam (polyethylene)
Tape Width (mm)
15
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gray 1Pack(2Roll) 1 TP-178 58115145 4.18 SGD
In stock
Black 1Pack(2Roll) 1 TP-177 58115154 4.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
To the gap when fixing the cowl of the motorcycle!
4
From Japan
On 2014-12-14 21:14:28
It is a repeater. Many bikes are prone to rattling due to interference with the cowl, meter, air cleaner surroundings. I use this to prevent scratches, eliminate rattling, and fill in gaps. I am using this because it will not get sticky quickly or it will not be soon ragged by sponge degradation. It is handy because it can be used for a long time if there is one.
This review is about item#58115145.

Related Products