Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Density Foam Tape

Adhesive Power (N/10mm)
6.34
Adhesive
Acrylic
Tape Thickness (mm)
8
Tape Length (m)
2
Base Material
Special foam (EPDM)
Tape Width (mm)
12
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ash 1Roll 1 TP-254 58115215 4.99 SGD
Shipped after 2018-06-25
Black 1Roll 1 TP-252 58115224 5.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products