Buy more than* S$200* and get FREE SHIPPING

Polishing Paper

3.00 (1)
Purpose
To remove dirt and dust on painting surface, paint drips, and paddle on panel edge.
...see all
Product Options
ADD TO CART
Color Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pink (K-1500) 70x114 (pre-split) 8 cuts, with glue type 1Box(50Sheet) 1 7140 58114427 51.47 SGD
In stock
Orange(K-1300) 70x114 Sheet, with glue type 1Box(50Sheet) 1 7134 58114463 48.89 SGD
In stock
Green(K-2000) - 8 sided cut, glue with type 1Box(50Sheet) 1 7141 58114436 51.47 SGD
In stock
Yellow(K-800) - 8 sided cut, glue with type 1Box(50Sheet) 1 7143 58114402 51.85 SGD
In stock
Yellow(K-800) - Four-sided cut, glue with type 1Box(50Sheet) 1 7148 58114384 51.85 SGD
In stock
Black(K-3000) - 8 sided cut, glue with type 1Box(50Sheet) 1 7142 58114445 51.47 SGD
In stock
Pink(K-1500) 70x114 Sheet, with glue type 1Box(50Sheet) 1 7130 58114472 48.89 SGD
In stock
Green(K-2000) 70x114 Sheet, with glue type 1Box(50Sheet) 1 7131 58114481 48.89 SGD
In stock
Black(K-3000) 70x114 Sheet, with glue type 1Box(50Sheet) 1 7132 58114497 48.89 SGD
In stock
Orange (K-1300) 70x114 (pre-split) 8 cuts, with glue type 1Box(50Sheet) 1 7144 58114411 51.85 SGD
In stock
Yellow(K-800) 70x114 Sheet, with glue type 1Box(50Sheet) 1 7133 58114454 49.27 SGD
In stock
Orange(K-1300) - Four-sided cut, glue with type 1Box(50Sheet) 1 7149 58114393 51.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Thingy up of painted surfaces
3
From Japan
On 2015-05-19 14:55:03
I can use in sharpening Kara state of the coated surface it is easy to see.
This review is about item#58114436.

Related Products