Buy more than* S$200* and get FREE SHIPPING

Tape, Handle With Care

4.50 (4)
Tensile Strength (N/10mm)
64.8
Adhesive Power (N/10mm)
8.15
Elongation (%)
9
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.14
Tape Length (m)
30
Base Material
Kraft paper
Tape Width (mm)
50
Character Contents
Handle with care
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 285 58115233 5.31 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for work
3
From Japan
On 2017-02-23 07:42:46
At home, because the display is more convenient for vertical writing, I am very much saved.
This review is about item#58115233.
Shipping packaging
5
From Japan
On 2016-05-05 15:23:00
Vertical writing is more convenient than horizontal writing. Cospa is also better than tag.
This review is about item#58115233.
Packing work
5
From Japan
On 2016-03-10 12:15:33
I am using it by attaching it to the tape cutter of the brand of bamboo bamboo.
This review is about item#58115233.
Mainly packing
5
From Japan
On 2014-07-15 23:25:36
It can be shipped with peace of mind as it is understood that it is a fragile bag at a glance.
This review is about item#58115233.

Related Products