Buy more than* S$200* and get FREE SHIPPING

Charge LED Light

4.00 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Operating Time (hours)
About 3
Rechargeable Type
LI-ION (lithium ion battery) 3.7V/650mAh
LED
Long life (100,000 hours), high brightness white LED
Charging Time (hours)
About 2
Operating Temperature (deg C)
0 - 40
Illumination (Lx)
Surface (two-lamp LED): about 1500 (10cm), about 500 (20cm) upper surface (3 light LED): about 400 (10cm), about 150 (20cm)
Input
AC100-240V (50/60Hz) '=> DC6V/600mAh DC12V - 24V
Output
1W/3.6V(0.5Wx2, 0.06Wx3)
Weight (g)
125
Overall Length (mm)
185
Accessories
AC100/DC12 24V charging adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 120B-NEOLITE-II 58115355 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Body Overhaul
5
From Japan
On 2015-07-06 23:46:18
Very easy to use even in a place narrow in the compact. The amount of light is also happy enough so certain. Of charge if reused with multiple because it is low cost that also come in handy since there is no need to worry about.
This review is about item#58115355.
Body Overhaul
5
From Japan
On 2015-06-30 18:19:33
Very easy to use even in a place narrow in the compact. The amount of light is also happy enough so certain. Of charge if reused with multiple because it is low cost that also come in handy since there is no need to worry about.
This review is about item#58115355.
Electric wiring
4
From Japan
On 2014-06-02 19:00:33
The available time is short. It is surprisingly bright. It is small and convenient.
This review is about item#58115355.
Machine repair, inspection
2
From Japan
On 2014-04-29 19:45:29
It is regrettable that the remaining amount of the battery decreases and it disappears suddenly during use, I think that it is easier to become gradually darker. I think that it is unsuitable for emergency use.
This review is about item#58115355.
Car maintenance
3
From Japan
On 2014-04-25 19:23:55
When trying to charge for the first time, the contact between the charging cord and the main body was already suspicious. I want two lights to shine a little wider angle.
This review is about item#58115355.
Automotive maintenance & loading service
5
From Japan
On 2014-02-28 18:33:23
It is the most balanced product with the items you purchased so far. Price, durability, style, and the most amazing thing is that it is also used for AC & DC charging. It is № 1!
This review is about item#58115355.
Maintenance of motorcycle
4
From Japan
On 2014-01-12 15:48:44
There is also unexpected light intensity, it is convenient as it can also be fixed to the wall by a magnet. Since the main body has a dust-light function, it is saved even at night. It is good that the magnet part is foldable, but if you want to say it, I'd like you to devise it because the stability is weak when it is placed on the ground.
This review is about item#58115355.