Buy more than* S$200* and get FREE SHIPPING

Aluminum Stair Edging

4.40 (5)
Overall Length (mm)
2000
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1set(5pc) 1 D-251 11760035 76.99 SGD
In stock
Amber 1PC 1 D-255 58848641 -
Discontinued
[x]
Silver 1PC 1 D-251 58848623 -
Discontinued
[x]
- 1set(5pc) 1 D-255 11760044 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Slip prevention
4
From Japan
On 2016-12-11 22:03:50
Anyway an exception. There is only aluminum, it is easy to process. However, there are many things that you lose to the impact of Tikara and bend.
This review is about item#11760035.
Non-slip repair of stairs
5
From Japan
On 2016-06-04 17:02:41
I am satisfied with the material and length. Because it is not enough with the length that is usually sold, 2000mm was saved. The price was inexpensive and arrived on the next day of ordering and work was completed smoothly.
This review is about item#11760035.
For external staircase
5
From Japan
On 2014-11-06 20:13:26
Since the length of the material is 2,000 mm, it was cut in half and used on the external staircase. Cut was beautifully cut with a bow saw. I was looking for a type not with rubber, so the price was reasonable and just right. Installation was done with adhesive + screw stopper. I also would like to place an order if there is a chance.
This review is about item#58848623.
Outside staircase
5
From Japan
On 2014-05-26 14:44:32
I chose aluminum because it does not need much useful life. If you regulate even people going in and out, it is strong enough if you fix with epoxy glue without bolting. This is enough for this thickness.
This review is about item#58848623.
Interior work
3
From Japan
On 2014-05-14 14:21:15
The goods are good, but after checking after the price was expensive, the shops of the other shops were cheap.
This review is about item#58848641.