Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Nominal Dimension (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Nominal Dimension (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 x 15 AB color   1PC 1 17194 58849716 5.99 SGD
In stock
Zinc die-casting 22x14.5 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-559 58850863 9.99 SGD
In stock
Zinc die-casting 24x20 GB   1PC 1 P-556 58850574 4.99 SGD
In stock
Zinc die-casting 20x15 GB   1PC 1 P-554 58850531 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 16x15 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-553 58850513 7.99 SGD
Shipped after 2018-05-29
Zinc die-casting 15x20 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-552 58850495 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 24x15 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-551 58850477 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 16x15 AB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-543 58850355 5.99 SGD
Shipped after 2018-05-29
- 15x20 GB   1PC 1 17199 58849813 5.99 SGD
In stock
- 24x15 GB   1PC 1 17198 58849795 5.99 SGD
Shipped after 2018-05-29
- 24x15 AB   1PC 1 17191 58849655 5.99 SGD
In stock
- 24x24 AB *[No return] You cannot return this product. For details, see FAQ. 1Sheet 1 P-679 58851161 13.99 SGD
Shipped after 2018-05-29
Zinc die-casting 16x20 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-561 58850906 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 22x19 GB   1PC 1 P-560 58850881 9.99 SGD
In stock
Zinc die-casting 12x19 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-558 58850845 9.99 SGD
Shipped after 2018-05-29
Zinc die-casting 18x19 GB   1PC 1 P-557 58850592 7.99 SGD
In stock
Zinc die-casting 20x20 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-555 58850556 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 16x20 AB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-548 58850452 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 24x24 AB   1PC 1 P-547 58850434 13.99 SGD
In stock
Zinc die-casting 24x20 AB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-546 58850416 7.99 SGD
Shipped after 2018-05-29
Zinc die-casting 20x20 AB   1PC 1 P-545 58850391 5.99 SGD
In stock
Zinc die-casting 20x15 AB   1PC 1 P-544 58850373 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 15x20 AB   1PC 1 P-542 58850337 5.99 SGD
In stock
Zinc die-casting 24x15 AB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 P-541 58850312 5.99 SGD
Shipped after 2018-05-29
Zinc die-casting 16x20 AB   1PC 1 17210 58850294 5.99 SGD
In stock
Zinc die-casting 16x20 GB   1PC 1 17209 58850276 5.99 SGD
In stock
- 12x19 GB   1PC 1 17205 58850251 5.99 SGD
Shipped after 2018-05-29
- 18x19 GB   1PC 1 17204 58850233 5.99 SGD
In stock
- 24x20 GB *[No return] You cannot return this product. For details, see FAQ. 1PC 1 17203 58850215 8.99 SGD
Shipped after 2018-05-29
- 20x20 GB   1PC 1 17202 58850197 5.99 SGD
In stock
- 20x15 GB   1PC 1 17201 58850041 5.99 SGD
In stock
- 16x15 GB   1PC 1 17200 58850023 5.99 SGD
In stock
- 24x24 AB   1PC 1 17197 58849777 13.99 SGD
In stock
- 24x20 AB   1PC 1 17196 58849752 5.99 SGD
In stock
- 20x20 AB   1PC 1 17195 58849734 5.99 SGD
In stock
- 16x15 AB   1PC 1 17193 58849691 5.99 SGD
In stock
- 15x20 AB   1PC 1 17192 58849673 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 20
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.52
27 Customer Reviews
The reviews are automatic translation.
Furniture repair
5
From Japan
On 2018-04-20 15:19:20
Because it was a special hinge, I am satisfied with the size just right. If there is something again, I would like to ask for it.
This review is about item#58849813.
Furniture repair
4
From Japan
On 2018-02-05 16:55:49
Because the demand for brown color is high, I hope that the color hinge there will also be improved.
This review is about item#58849716.
Furniture repair
4
From Japan
On 2018-02-03 17:10:13
Since it was a standard item, there was no problem in dimensions, but there was a part of "casting" in castings and holes were empty. Since the price is expensive, there is no problem for general use, but it is a problem. Next time I will not buy things here.
This review is about item#58850233.
Exchange of broken door hinges at desk
3
From Japan
On 2017-12-23 06:43:22
The shape to embed on the door side was the same so we could replace the hinge, but it was regrettable that the screw stop position was different.
This review is about item#58849813.
Since one hinge on the glass case shelf was damaged, it was replaced
5
From Japan
On 2017-11-18 10:47:54
Replacing the glass shelf hinge purchased 30 years ago Since it fits perfectly, he is deeply impressed Since it became fixed to the descending descent, I wanted to adjust a little if I wanted to say because I did not close unless I lifted it up when I closed it
This review is about item#58850233.
It was quite absurd
5
From Japan
On 2017-11-13 20:06:47
The hinge of the door of the house cupboard was broken, no matter where I looked, there was something perfect for the monotail.
This review is about item#58849734.
Furniture repair
1
From Japan
On 2017-11-07 21:57:58
Since the sent items are different, I damaged the furniture to be repaired
This review is about item#58849716.
Replacing broken angle hinges in cupboards
5
From Japan
On 2017-11-01 16:34:55
It was good that it was made stronger than the one attached before.
This review is about item#58849716.
Hinge change of cupboard
5
From Japan
On 2017-10-30 18:32:28
The cupboard hinge broke because of aging, so I bought it for replacement. Since it was difficult to find the same standard easily even at the home center, it was easy to search in the monotalou and it was saved. Durability is now to come, but I was glad that I could choose the color.
This review is about item#58850023.
Cupboard repair
5
From Japan
On 2017-08-19 15:22:12
The cupboard hinges used for more than 30 years were broken and the furniture shops I bought were closed so long ago that I was giving up that repair is impossible. Just to be sure, when I searched on the net, Montharou has the same type hinges and I applied, despite the weekend before the Bon festival, I will be delivering the next day and I am surprised at the speed of correspondence. I will fix it quickly and use it for a long time. Thank you very much.
This review is about item#58849716.

Related Products