Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Color Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
66W Natural 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 66W-N 58879816 41.99 SGD
Shipped after 2018-05-30
35S Oak 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 35S-O 58879791 27.99 SGD
Shipped after 2018-05-30
- Natural 1820   1PC 1 66W-N 58851825 31.99 SGD
In stock
66W Oak 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 66W-O 58879834 42.99 SGD
Shipped after 2018-05-30
35S Natural 2000   1PC 1 35S-N 58879773 30.99 SGD
In stock
72W Oak 2000   1PC 1 72W-O 58879877 43.99 SGD
Shipped after 2018-05-30
- Oak 1820   1PC 1 66W-O 58851843 30.99 SGD
Shipped after 2018-05-30
- Bronze 1820   1PC 1 66W-B 58851807 22.99 SGD
In stock
72W Natural 2000 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 72W-N 58879852 46.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sliding door renovation
4
From Japan
On 2016-10-01 19:28:56
Although the goods themselves are quite quality and easy to use, they do not have a bronze color of 2000 mm, and replaced them with oak. I'm floating a little color.
This review is about item#58879834.
Sliding door DIY
5
From Japan
On 2015-02-17 14:08:03
① Since holes for mounting screws are being machined, it is saved a lot of time.
This review is about item#58851807.

Related Products