Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Threshold Ramp

4.67 (3)
Color
Light Oak
Length (mm)
700
Material
Natural wood (with tape)
...see all>
Product Options
ADD TO CART
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 50 1PC 1 97350 58852841 11.99 SGD
In stock
19 65 1PC 1 97354 58852866 17.99 SGD
In stock
- 58 1PC 1 97352 58852857 13.99 SGD
In stock
28 68 1PC 1 97356 58852884 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For indoor step difference to prevent stumbling
5
From Japan
On 2017-04-21 01:08:13
It was possible to install without trouble with no height matching also the height. As the image is, the product is bright and I thought how it is with the floor, but when it is dim, it stands out thanks to that, so it is a result
This review is about item#58852866.
Because it is a field to eliminate steps in the threshold of houses
4
From Japan
On 2016-06-01 17:47:31
It is good to be non-slip. Since the color is only one color, the law of the color close to the floor has no discomfort.
This review is about item#58852841.
Fitte ink with control
5
From Japan
On 2014-12-22 17:48:24
It is time to match with the height of the control. The hardness of the material was reasonable and easy to process. Even if it did fine processing, there was not any chance, so it was a surprise finish.
This review is about item#58852857.

Related Products