Buy more than* S$200* and get FREE SHIPPING

Stainless Eye Plates

4.71 (7)
Material
Body / Stainless Steel
...see all>
Product Options
ADD TO CART
Load Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60kg L=81 L2=56 E=25 F=6.5 mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CH-793 58862395 -
Discontinued
[x]
50kg D=6 F=4.1 L=40 B=35 mm   1PC 1 CH-552 58862352 -
Discontinued
[x]
40kg D=5 F=4.1 L=35 B=30 mm   1PC 1 CH-551 58862343 -
Discontinued
[x]
50kg L=65 L2=46 E=19 F=5.6 mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CH-792 58862386 -
Discontinued
[x]
70kg L=100 L2=73 E=32 F=6.5 mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CH-794 58862404 -
Discontinued
[x]
40kg L=54 L2=38 E=16 F=5 mm *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CH-791 58862377 -
Discontinued
[x]
60kg D=8 F=5.1 L=50 B=40 mm   1PC 1 CH-553 58862361 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
As a fixation for lateral shake prevention at the time of using a long ladder
5
From Japan
On 2017-02-14 22:23:54
It is solid and has good weatherability. Please indicate allowable load / used load and direction of load.
This review is about item#58862343.
Product
3
From Japan
On 2016-06-02 20:21:32
I am sorry that the price has risen. The nearby home center is cheaper.
This review is about item#58862343.
For refrigerator fall prevention
5
From Japan
On 2016-05-29 12:05:22
It is cheap for stainless steel.
This review is about item#58862343.
I will hang a shrine's bell.
5
From Japan
On 2016-01-31 19:08:33
It is compact, clean, and additionally stainless steel so it will be beautiful forever.
This review is about item#58862361.
Used to secure the dolly rope of a dolly
5
From Japan
On 2015-05-07 14:25:30
Is good. Delivery is quick. I could purchase it cheaper than the neighbors' DIY shop. I think strength is not a problem.
This review is about item#58862343.
Car Audio
5
From Japan
On 2015-01-27 19:49:16
I regularly purchase it. Product making is also not bad, it is cheap and good.
This review is about item#58862343.
No complaints!
5
From Japan
On 2014-06-20 02:32:53
It is inexpensive, and the thing is also fairly reasonable, and this was GOOD ★ I regret some regret that I should have bought a little more ....
This review is about item#58862343.

Related Products