Buy more than* S$200* and get FREE SHIPPING

Shelf Angle Bracket

3.50 (2)
Caution
Mounting screw is sold separately
Remarks
Head Shank Dia phi4-6 hole number 4 places
Material
Stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-863 58862492 5.99 SGD
Shipped after 2018-02-26
1PC 1 F-861 58862474 2.99 SGD
Shipped after 2018-02-26
1PC 1 F-862 58862483 4.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
On fasteners
2
From Japan
On 2017-01-05 13:49:05
I can not peel off the bar code stick neatly, I have difficulty every time. If possible, I would like you to make a strippable seal or use another method.
This review is about item#58862474.
For consolidation
5
From Japan
On 2015-12-11 01:55:34
It is a very beautiful finish.
This review is about item#58862474.

Related Products