Buy more than* S$200* and get FREE SHIPPING

Stainless Screw Shackles

4.38 (8)
Material
Body / Stainless Steel
...see all
Product Options
ADD TO CART
Load Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Load Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
240kg A=5 B=10 L=20 mm 1PC 1 CH-651 58862596 -
Discontinued
[x]
100kg A=4 B=8 L=16 mm 1PC 1 CH-650 58862571 -
Discontinued
[x]
980kg A=10 B=20 L=40 mm 1PC 1 CH-656 58862657 -
Discontinued
[x]
700kg A=8 B=16 L=32 mm 1PC 1 CH-654 58862632 -
Discontinued
[x]
1300kg A=12 B=24 L=48 mm 1PC 1 CH-657 58862675 -
Discontinued
[x]
340kg A=6 B=12 L=24 mm 1PC 1 CH-652 58862614 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When hinoki is cut down, decide the direction of felling with a wire. At that time, use a shackle to attach a wire near 4 m using a ladder.
5
From Japan
On 2017-04-19 18:49:23
Because it is shining with stainless steel, it is easy to find even if you drop it. The screw is also well cut, it is easy to install.
This review is about item#58862675.
Exercise power to escape from rice field muds!
5
From Japan
On 2017-01-06 15:47:30
Light tiger fits into the muddy of the rice paddle and "hatch, too much" ceases to go, it combines this slack rope and this shackle, it pulls with the tractor and succeeds in escaping without fail safely! Although it is small, the load capacity value is large, I could use it with confidence.
This review is about item#58862657.
Installing a large rail
1
From Japan
On 2016-07-15 20:59:10
There are small holes in the twisted part in the photograph, but there is no real thing
This review is about item#58862571.
Ship
4
From Japan
On 2016-05-23 21:55:31
It is a strong favorite for salt damage.
This review is about item#58862614.
Mooring a ship
5
From Japan
On 2016-01-11 17:00:31
I have not used it yet
This review is about item#58862632.
work
5
From Japan
On 2014-07-07 08:24:40
It can be used without problems.
This review is about item#58862675.
work
5
From Japan
On 2014-07-07 08:22:51
It can be used without problems.
This review is about item#58862632.
Wire connection
5
From Japan
On 2014-05-21 12:48:22
It can be used without problems.
This review is about item#58862632.

Related Products