Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Bolt Diameter Hole Diameter (phi mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt Diameter Hole Diameter (phi mm) Thickness (mm) Width (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2 15 294   1pc 1 16596 58868607 5.99 SGD
Shipped after 2018-01-22
8mm - 2 25 194   1pc 1 16599 58868634 5.99 SGD
Shipped after 2018-01-22
- - 2 25 94   1pc 1 16597 58868616 4.99 SGD
Shipped after 2018-01-22
- - 3 25 99x199   1pc 1 16611 58868835 9.99 SGD
Shipped after 2018-01-29
- - 2 15 94   1pc 1 16593 58868573 3.99 SGD
Shipped after 2018-01-22
- - 2 25 144   1pc 1 16598 58868625 5.99 SGD
Shipped after 2018-01-22
- - 2 25 48x74   1pc 1 16605 58868713 4.99 SGD
Shipped after 2018-01-29
- 4 2 15 144   1pc 1 16594 58868582 3.99 SGD
Shipped after 2018-01-22
- - 2 15 194   1pc 1 16595 58868591 5.99 SGD
Shipped after 2018-01-22
- - 3 25 74x124 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16610 58868817 9.99 SGD
Shipped after 2018-01-29
- - 2 15 36x36 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 16600 58868643 5.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Extension stay
5
From Japan
On 2017-09-21 15:42:58
Buy this for unification with stainless steel fittings. I think that appearance is good and quality is also good. Since it is a commercially available product, there is no use, but because stainless steel is hard to process for beginners I thought that it would be better to choose a little more length. I wanted a length of 130 mm, this was 144 mm so I devised it and used it.
This review is about item#58868582.
Hanging hook by bending process
5
From Japan
On 2017-08-24 16:52:03
It is as expected and there is no problem. Fold it by avoiding the hole part weak against bending! It was difficult.
This review is about item#58868607.
Used for private cars
5
From Japan
On 2017-05-31 18:23:02
I used it for installing the camcorder's TV antenna. It is cheaper than the home center so you can purchase it and use it without problems.
This review is about item#58868607.
For your own creation
4
From Japan
On 2017-04-30 15:35:55
If the hole diameter is 6 mm, processing time and labor can be saved, so it was regrettable. Considering various uses, it feels a bit too small if it is 4 mm
This review is about item#58868582.
For creating end bracket
5
From Japan
On 2016-05-01 14:41:26
By attaching the best roller BRV type to this stay of stainless steel, the rolling end bracket for the bicycle wheel train has been completed. It is bent because it bends when applying force, because it does not bend with the static load of the bicycle.
This review is about item#58868582.