Buy more than* S$200* and get FREE SHIPPING

Stainless Wire

3.75 (4)
Remarks
With wire general, it is difficult material rust.
Material
Stainless
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 0.35mm x about 10m   1Roll 1 K-868 58869781 -
Discontinued
[x]
About 0.55mm x about 10m   1Roll 1 K-866 58869745 -
Discontinued
[x]
About 0.9mm x about 10m   1Roll 1 K-864 58869702 -
Discontinued
[x]
About 1.6mm x about 10m   1Roll 1 K-862 58869684 -
Discontinued
[x]
About 0.7mm x about 10m   1Roll 1 K-865 58869727 -
Discontinued
[x]
About 0.45mm x about 10m   1Roll 1 K-867 58869763 -
Discontinued
[x]
About 1.2mm x about 10m   1Roll 1 K-863 58869693 -
Discontinued
[x]
About 0.7mm x about 7m   1Roll 1 K-860 58869666 -
Discontinued
[x]
About 0.9mm x about 6m   1Roll 1 K-859 58869657 -
Discontinued
[x]
About 2.0mm x about 10m *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 K-861 58869675 -
Discontinued
[x]
About 1.6mm x about 2000mm   1Roll 1 K-857 58869632 -
Discontinued
[x]
About 1.2mm x about 3.5m   1Roll 1 K-858 58869641 -
Discontinued
[x]
About 2.0mm x about 1000mm   1Roll 1 K-856 58869623 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
3
From Japan
On 2017-12-04 11:34:30
It is used for caulking the amulet of a private car. It was a lot of saving because there is no place to sell wires in the near field
This review is about item#58869666.
Guide creation of the eagle pinnacle
5
From Japan
On 2017-02-13 20:51:19
It was just thick and solid for guide creation. Because it is stainless steel it is strong against the rust and is safe
This review is about item#58869781.
Motorbike grip stop
3
From Japan
On 2016-08-07 16:28:05
There is neither possible nor impossible. It is good to buy it in short units.
This review is about item#58869763.
To unite
4
From Japan
On 2015-12-04 10:22:01
Used as an unreasonable thing in a binding band It is thin, durable and convenient to use
This review is about item#58869781.

Related Products