Buy more than* S$200* and get FREE SHIPPING

Push Button Padlocks

5.00 (2)
Material
(Body) zinc die-casting, (vine) Brass Chrome
...see all>
Product Options
ADD TO CART
U Parts Diameter (phi mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
U Parts Diameter (phi mm) Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 63 34 1PC 1 G-071 58876632 41.99 SGD
In stock
6.5 75 49 1PC 1 G-073 58876657 64.99 SGD
In stock
5.5 70 39 1PC 1 G-072 58876641 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lock door lock
5
From Japan
On 2016-04-01 17:57:15
I use the same thing from the beginning but if it is one size big this time it is very useable
This review is about item#58876657.
Keep it in the post
5
From Japan
On 2014-05-17 16:59:59
I remember the number I feel like I remember the place with my eyes when I press it
This review is about item#58876632.

Related Products