Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Color Overall Length (mm) Material Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Overall Length (mm) Material Nominal Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 37 Resin 32 1Bag(4PC) 1 N-960 58878872 7.02 SGD
In stock
Black 24 Resin 19 1Bag(6PC) 1 N-958 58878836 4.94 SGD
In stock
Black 33 Resin 25 1Bag(4PC) 1 N-959 58878854 4.36 SGD
In stock
Black 16 Resin 6 1Bag(10PC) 1 N-953 58878732 7.87 SGD
Shipped after 2017-09-29
Black 21 Resin - 1Bag(6PC) 1 N-957 58878811 4.32 SGD
In stock
Black 17 Resin 8 1Bag(10PC) 1 N-954 58878757 5.22 SGD
In stock
Black 17.5 Resin - 1Bag(8PC) 1 N-956 58878793 4.55 SGD
In stock
Black 17 Resin - 1Bag(10PC) 1 N-955 58878775 5.22 SGD
In stock
White 24 Resin 19 1Bag(6PC) 1 N-944 58878671 4.83 SGD
In stock
White 21 Resin - 1Bag(6PC) 1 N-943 58878653 4.32 SGD
In stock
White 17.5 Resin - 1Bag(8PC) 1 N-942 58878635 4.55 SGD
In stock
White 17 Resin - 1Bag(10PC) 1 N-941 58878617 5.22 SGD
In stock
- - - 25 1Bag(2PC) 1 70-392 58878592 2.19 SGD
In stock
White 37 Resin 32 1Bag(4PC) 1 N-946 58878714 6.96 SGD
In stock
White 33 Resin 25 1Bag(4PC) 1 N-945 58878696 4.48 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
When holding a sports classroom
4
From Japan
On 2017-08-06 01:27:39
To protect the tip of a pipe used as a substitute for Baton Twirling. There is a burr on the tip part. It hurts so it is necessary to care for.
This review is about item#58878617.
Lid on both sides of clothespin
3
From Japan
On 2017-05-08 16:44:30
It is not necessary to write in especially if the thickness of the pipe and pipes match.
This review is about item#58878696.
Production of shelves
3
From Japan
On 2017-04-24 22:58:04
Very smooth installation was possible. It is appreciated that it is cheaper that two entrants are more crowded.
This review is about item#58878592.
Corrosion prevention in pipe
5
From Japan
On 2016-09-07 21:24:24
Since it is the second purchase, if it adds it is easy to wear and holds good.
To prevent pipe corrosion.
5
From Japan
On 2016-07-08 12:49:36
I think that there is no weather resistance, but rain does not enter inside and there is no gap, so it is convenient.
This review is about item#58878671.
For pipe chair
5
From Japan
On 2015-04-20 21:55:02
I am using it for a pipe chair, but it is perfect.
This review is about item#58878836.
Safety measure
5
From Japan
On 2014-07-25 21:22:05
Just inserting this cap inserted at the tip of the pipe made safety safe. Convenient because it can also be used for handrails and clothes.
This review is about item#58878696.
Safety measure
5
From Japan
On 2014-07-25 21:12:34
Just inserting this cap inserted at the tip of the pipe made safety safe. Convenient because it can also be used for handrails and clothes.
This review is about item#58878696.

Related Products