Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
One Side Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One Side Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150   1PC 1 F-909 58890912 4.24 SGD
Shipped after 2017-07-31
36 *[No return] You cannot return this product. For details, see FAQ. 1Bag(6PC) 1 Q-006 58890973 6.58 SGD
Shipped after 2017-07-31
43   1Bag(2PC) 1 F-903 58890797 1.13 SGD
Shipped after 2017-07-24
37   1Bag(2PC) 1 F-902 58890772 0.98 SGD
Shipped after 2017-07-24
180 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 F-910 58890937 4.70 SGD
Shipped after 2017-07-31
40 *[No return] You cannot return this product. For details, see FAQ. 1Bag(4PC) 1 Q-007 58890991 4.40 SGD
Shipped after 2017-07-31
50 *[No return] You cannot return this product. For details, see FAQ. 1Bag(4PC) 1 Q-008 58891016 6.58 SGD
Shipped after 2017-07-31
51   1Bag(2PC) 1 F-904 58890815 1.37 SGD
Shipped after 2017-07-24
75   1PC 1 F-906 58890851 1.08 SGD
Shipped after 2017-07-24
65   1PC 1 F-905 58890833 0.82 SGD
Shipped after 2017-07-31
90   1PC 1 F-907 58890876 1.63 SGD
Shipped after 2017-07-24
25   1Sheet 1 F-901 58890754 0.53 SGD
Shipped after 2017-07-24
25 *[No return] You cannot return this product. For details, see FAQ. 1Bag(8PC) 1 Q-005 58890955 6.72 SGD
Shipped after 2017-07-31
120   1PC 1 F-908 58890894 2.65 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When reinforcing the shelf
5
From Japan
On 2017-04-11 09:46:12
It was outside. Although it is inexpensive, I thought that quality is also good, looking beautiful. Sorry it is because there are no indications of inside folding or outside folding. If you hurry, you are in trouble.
This review is about item#58890851.
securing bracket
3
From Japan
On 2016-08-19 13:09:12
Although it is pointed out that the screw hole diameter is not written, is not unnatural to just say Monotaro's answer? Please also include screw hole diameter in answer.
This review is about item#58890772.
Reinforcement and strength improvement of building structural members
2
From Japan
On 2015-12-29 14:33:13
Questions for Specifications Improvement Request Points 1) Please indicate the inner diameter display of the tightening screw hole or the applicable thread diameter in the specification details. (It is difficult to prepare the screw beforehand because the diameter of the screw to be used is unknown.) 2) Tightening hole chamfering direction is unknown, and dissatisfaction remained in this use. This item was for outer tightening, and what I actually wanted was for inner tightening. (In the specification column, you should distinguish between display for outside, inside use etc. If you are going to use both, you should be chamfered on both sides C 05. 3) For this time F-904, What if you set the diameter to 3.2 to 3.5 mm? The wood screw diameter M 3.1 could not be used, it became M 2.7, the driver bit became # 1, a cruciform hole licking occurred, and it was hard for many.
This review is about item#58890815.

Related Products