Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (A) Compatible Pipe Diameter (phi mm) Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Compatible Pipe Diameter (phi mm) Type Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 21.7 Round saddle Iron / UNIQLO 1PC 1 13083 58892276 2.38 SGD
In stock
20 27.2 Round saddle Iron / UNIQLO 1PC 1 13084 58892294 2.43 SGD
In stock
25 34.0 Round saddle Iron / UNIQLO 1PC 1 13085 58892312 3.20 SGD
In stock
32 42.7 Round saddle Iron / UNIQLO 1PC 1 13086 58892337 3.88 SGD
In stock
50 60.5 - - 1pc 1 13088 58892373 5.54 SGD
In stock
40 48.6 - - 1pc 1 13087 58892355 5.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To fix the piping
4
From Japan
On 2017-01-18 13:53:23
Was also there firmly can be fixed to the wall thickness. Also it was able to vine also a little heavy ones Hook the S Kang
This review is about item#58892276.
In the other day of the typhoon, to fixed to the block wall will fall over the struts of the fence
3
From Japan
On 2016-09-30 20:18:15
I was looking for a plating Toka stainless but I used to paint because it does not found in the size basis.
This review is about item#58892373.
Fixed to the concrete foundation of the single tube pipe
5
From Japan
On 2015-12-15 20:04:52
I'm glad likely there is strength.
This review is about item#58892355.

Related Products