Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 97189 58896117 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Mounting of handrails
5
From Japan
On 2017-09-29 17:27:52
It was used for handrail attachment such as toilet and stairs, but it is very good for price. The strength was also firm, and it was saved by attachment screw attachment.
This review is about item#58896117.
For house railing
5
From Japan
On 2017-08-07 14:44:45
I used it for the railings of my house. It is good that we can buy it cheaply because similar things will be 400 yen at the local home center. The thing itself is not bad, I am feeling secure. It is a good thing without making a complicated place.
This review is about item#58896117.
Stairway railing
5
From Japan
On 2017-03-30 16:01:10
It is firm and solid. The price is also cheap and COSPA is the highest.
This review is about item#58896117.
Installation of railings on the stairs
3
From Japan
On 2017-03-18 00:02:36
The price is inexpensive, the function does not change. It also has mounting screws
This review is about item#58896117.
Stairway handrail
5
From Japan
On 2016-11-04 10:13:49
It is for 33 mm but it was used for a 32 mm dimple round bar. Even if you look at anything for 32 mm, it is about twice this amount, so if it is an error of 1 mm it will be OK. I tried installing it, and it was possible to install firmly without discomfort.
This review is about item#58896117.
Mounting bracket for the railing of the staircase at home
3
From Japan
On 2016-05-02 15:00:37
It was saved because it was half price from home center.
This review is about item#58896117.

Related Products