Buy more than* S$200* and get FREE SHIPPING

Laundry Pole Holder

5.00 (3)
Overall Length (mm)
550
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stain Color 1PC 1 550SC 58896853 -
Discontinued
[x]
Black 1PC 1 550BL 58896835 -
Discontinued
[x]
White 1PC 1 550WH 58896871 -
Discontinued
[x]
Bronze 1PC 1 550BC 58896817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Dried laundry
5
From Japan
On 2015-12-13 19:08:19
Design well, it is sturdy and satisfaction.
This review is about item#58896817.
Dried laundry
5
From Japan
On 2015-12-13 15:56:47
Design well, it is sturdy and satisfaction.
This review is about item#58896817.
Attached to the narrow balcony. Because it was attached to the building frame electrical dollar was required.
5
From Japan
On 2013-12-30 00:14:19
There is no particular problem in the attachment, I want to also buy you were this price. I hope if there is any short type.
This review is about item#58896817.