Buy more than* S$200* and get FREE SHIPPING

Stair Edging

4.00 (8)
Size
680mm depth length 38x
Material
Body / soft PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(14PC) 1 KS-L 58897867 45.23 SGD
In stock
1Bag(14PC) 1 KS-B 58897842 45.23 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 2
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Slip on the residence stairs
5
From Japan
On 2017-09-10 10:22:40
I was able to install it comfortably with colors, designs and dimensions just fine by themselves.
This review is about item#58897867.
As a slip stop when going up and down.
5
From Japan
On 2016-12-08 18:23:11
It is necessary and sufficient product for home use. Because it is thin, it does not appear exaggerated.
This review is about item#58897842.
As a replacement for the antislip of the old staircase.
2
From Japan
On 2016-10-19 18:14:59
Since the stairs are 16 steps, I bought one box of deep tea (14 pieces) and two pieces of Kuwaguchi Giken's Swellers' tea. I intend to match the eyelids from product photographs, but dense tea is quite light tea. I thought that the feeling of use did not change so much, I brought together the cheap product and the ス ラ ー ラ ー ズ, but the slider effect is much better for the slellers.
This review is about item#58897842.
Stair step change
4
From Japan
On 2016-10-04 12:15:48
I am satisfied with the color of the stairs. I think that it is even better if the color variation increases.
This review is about item#58897842.
Used as repair parts
4
From Japan
On 2016-09-01 15:18:24
The item that I purchased earlier purchased this item because the part corresponding to the corner cushion tears apart and is caught on the leg rather than dangerous. I am serious without problems.
This review is about item#58897842.
Normally replace stairs with stops
4
From Japan
On 2016-03-01 14:54:18
Easy to install, peel off double-sided tape and stretch it. But there was something that double-sided tape was peeled off. Let's paste it once after confirming it. The box to be packed is too big. Stuffing is too much to handle
This review is about item#58897842.
Stopper sliding stop
4
From Japan
On 2015-06-21 20:32:40
The price is right. However, it seems to be safe even if you wear socks as it is being slip-stopped a bit more
This review is about item#58897867.
2F installed in the stairway.
4
From Japan
On 2015-05-07 17:17:52
I want more variation in color.
This review is about item#58897867.

Related Products