Buy more than* S$200* and get FREE SHIPPING

Keyed Hasps

3.00 (3)
...see all
Product Options
ADD TO CART
Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JY-459 58902261 54.29 SGD
Shipped after 2017-01-25
Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 J-458 58902243 58.17 SGD
Shipped after 2017-01-25
Iron   1PC 1 J-457 58902225 18.97 SGD
In stock
Iron   1PC 1 J-455 58902182 15.66 SGD
Shipped after 2017-01-23
Stainless *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JY-460 58902286 56.30 SGD
Shipped after 2017-01-25
Iron   1PC 1 J-456 58902207 17.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
door
1
From Japan
On 2016-06-06 14:47:19
Suspicious and think, us if we lock body is that of an aluminum die-casting. It was about to jeopardize purchase. It is stingy material display.
This review is about item#58902243.
For home valuables storage
3
From Japan
On 2015-07-28 16:11:55
The key is a little hard to stab.
This review is about item#58902182.
Individual locking of the cabinet
5
From Japan
On 2015-04-17 09:42:57
Is not a primary purpose of use, cost performance in a rugged construction is I think any good. Above all, this rare commodity was surprised to arrive in the next day order.
This review is about item#58902207.

Related Products