Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

With twisted triangle hanging Kang tree

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(9pc) 1 39624 58904194 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging 100 Homepage Photo Frame
5
From Japan
On 2017-03-16 16:45:19
The greatest impression on arrival was "big!" It is made in Japan and plating is good well I think that there is a sense of security for heavy forehead such as B4 ~ A3 size, but it was too big for 2L size photo frame (lol) There is no notation about size So write it for reference. Total length 25 mm × full width 12.5 mm. The length of the triangular can part is 13 mm, the attached wood screw does not know exactly the total length 5.0 mm thick. The triangle is not an equilateral triangle but an isosceles triangle. I thought that wood screws included are unnecessarily useful without having to purchase separately.
This review is about item#58904194.