Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1800 3 19 1PC 1 B19-1800 58915236 20.99 SGD
Shipped after 2018-06-25
1800 2.3 25 1PC 1 B25-1800 58915272 20.99 SGD
Shipped after 2018-06-25
900 3.2 36 1PC 1 B36-900 58915333 13.99 SGD
Shipped after 2018-06-25
1800 3.2 36 1PC 1 B36-1800 58915315 26.99 SGD
Shipped after 2018-06-25
900 3 19 1PC 1 B19-900 58915254 10.99 SGD
Shipped after 2018-06-25
900 2.3 25 1PC 1 B25-900 58915297 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Create a guard fence
2
From Japan
On 2018-03-10 15:57:10
May I stop sticking the sticker with glue stuck all over? Do you know how much trouble it takes to clean it cleanly? I really do not care
This review is about item#58915297.
As a material for seismic retrofit
4
From Japan
On 2017-10-03 15:23:31
It was packed securely and arrived. Although the box was a bit too big, thank you for sending me politely.
This review is about item#58915254.
Reinforcement of outdoor PC board
5
From Japan
On 2017-09-06 17:05:08
I installed a PC board on one side of the angle stand installed outdoors, but purchased because it shakes often when the wind is strong, but if it is installed as a reinforcement it will not almost shake even with a few winds. I think that it is also best as cost performance.
This review is about item#58915315.
DIY
5
From Japan
On 2015-12-07 23:41:08
It is possible to cut it after continuing rubbing with an iron saw gently. It is easy to use if the center hole does not pass through 8 mm bolts and if it is possible to open 8 mm hole or 6 mm hole if possible because it is a hole such that the gap is large with 6 mm bolt.
This review is about item#58915297.
Used for fixing the motorcycle muffler
5
From Japan
On 2015-09-01 11:12:23
Since the stay of the scooter's external muffler has broken, I found something that changed and arrived at this. It was saved because the length was long and it was cut to the length you liked.
This review is about item#58915333.
Production of 3/8-inch metal fittings
5
From Japan
On 2015-02-27 01:12:21
Because this size was not put in the home center, I had you search it with a monotalou.
This review is about item#58915333.
Used for parts mounting stays for motorcycles and trike
5
From Japan
On 2015-02-03 09:59:43
Size and strength were also just right and easy to process.
This review is about item#58915254.

Related Products