Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-784 58916444 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Use when hoisting anchor rope
4
From Japan
On 2017-09-15 15:05:08
It is planned to be used when winding Φ 5 mm anchor rope. I do not have a side plate a little, but I will try using one season. If it is okay I will update my impressions.
This review is about item#58916444.
Car Maintenance
5
From Japan
On 2016-09-29 16:32:07
Used to lift the body cover. I tried using it variously, but it is inexpensive, very securely used with confidence and is extremely helpful. Thank you very much.
This review is about item#58916444.
Fixtures
3
From Japan
On 2016-01-04 19:04:23
it is normal. .
This review is about item#58916444.
Used for long dry clothes
5
From Japan
On 2015-12-25 17:20:45
The price is reasonable, the function is still as it is Movement is OK
This review is about item#58916444.
Opening and closing of high windows
4
From Japan
On 2015-09-11 02:33:16
The length of the mounting side of the iron frame, or a little longer, the degree of freedom increases and it can be used in various places. It is even better if there are double and triple pulleys.
This review is about item#58916444.
Used for opening and closing high windows
5
From Japan
On 2015-09-07 06:24:11
It is cheap and very durable to use, but I think that the use will increase if the length of the iron frame is a little longer (about 20 mm).
This review is about item#58916444.
It is used for opening and closing a high window by a firefly.
4
From Japan
On 2015-09-01 06:09:51
Although it is inexpensive and very good, it can be used more if the shape of the bracket is long type or L type or shape that can be attached to one side.
This review is about item#58916444.

Related Products