Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4 Dial Padlock

4.50 (2)
Material (Metal Fitting)
Iron (heat treatment)
U Parts Diameter (phi mm)
7
Overall Length (mm)
67.3
Width (mm)
64
Material
(Body) zinc die-casting, (dial) ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-347 58918903 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Warehouse key
4
From Japan
On 2017-12-23 11:09:30
I think that I want you to change the color because the red place is hard to see when it is dark
This review is about item#58918903.
Warehouse door lock
5
From Japan
On 2016-02-26 16:10:21
The size and the state of the investigation are not as good as the maker hika. You can also understand that the plate is colorful.
This review is about item#58918903.

Related Products