Buy more than* S$200* and get FREE SHIPPING

4 Dial Padlock

5.00 (2)
Material (Metal Fitting)
Iron (heat treatment)
U Parts Diameter (phi mm)
7
Overall Length (mm)
153.8
Width (mm)
64
Material
(Body) zinc die-casting, (dial) ABS
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-350 58918946 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Warehouse key
5
From Japan
On 2016-02-26 16:43:08
I thought that long wrong incorrect long reach is convenient, but purchased it is too long to be NG and buy side shorts. Cospa is well color-coded and easy to use.
This review is about item#58918946.
Locker lock
5
From Japan
On 2016-02-02 09:25:35
It looks colorful and cheesy but it does not seem to be visible, but it was a heavy feeling and a sturdy dial lock. The dial is also large, easy to turn, easy to use. I could change the number, it was a good shopping.
This review is about item#58918946.

Related Products