Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Width Combination Padlock With Resettable 4 Digit Combination

Material (Metal Fitting)
Iron (heat treatment)
U Parts Diameter (phi mm)
6.35
Overall Length (mm)
121.8
Width (mm)
41.6
Material
(Body, dial) zinc die-casting
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-349 58918964 21.99 SGD
In stock
ADD TO CART

Related Products