Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Shutter Padlock

3.00 (1)
Caution
As this product is a sequence numbering type, not available to change the number. (When you order it, the number is decided.)
Purpose
As this product is a sequence numbering type, not available to change the number. (When you order it, the number is decided.)
U Parts Diameter (phi mm)
8
Overall Length (mm)
59.3
Width (mm)
110
Material
Zinc die-casting
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-147 58919086 92.11 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse
3
From Japan
On 2013-11-09 19:29:15
It can be safe to look specifically there is a weight
This review is about item#58919086.

Related Products