Buy more than* S$200* and get FREE SHIPPING

Offset Grinding Wheel

4.00 (1)
Maximum Operating Speed (m/s [m/min])
80[4800]
Abrasive Material
C
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Thickness (mm) Hole Diameter (phi mm) Outer Diameter (phi mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Thickness (mm) Hole Diameter (phi mm) Outer Diameter (phi mm) Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 2P 15 100 - 120 1sheet 1 SN1002P-120 65873273 3.99 SGD
Shipped after 2018-06-06
100 2P 15 100 - 60 1sheet 1 SN1002P-60 65873264 3.99 SGD
Shipped after 2018-06-06
100 2P 15 100 - 46 1sheet 1 SN1002P-46 65873255 3.99 SGD
Shipped after 2018-06-06
- - 15 100 (Two pieces of glass substrate) P 60 1Box(20Sheet) 1 100x2Px15 C60 58116292 55.99 SGD
Shipped after 2018-05-28
- - - 100 (Two glass substrate) P 36 1Box(20Sheet) 1 100x2Px15 C36 58116274 61.99 SGD
Shipped after 2018-06-01
- - 22 180 (Two glass substrate) P 120 1Box(10Sheet) 1 180x2Px22 C120 58116362 61.99 SGD
Shipped after 2018-05-28
- - 22 180 (Two glass substrate) P 60 1Box(10Sheet) 1 180x2Px22 C60 58116344 59.99 SGD
Shipped after 2018-06-01
- - - 100 (Two glass substrate) P 46 1Box(20Sheet) 1 100x2Px15 C46 58116283 55.99 SGD
Shipped after 2018-05-28
- - 22 180 (Two glass substrate) P 80 1Box(10Sheet) 1 180x2Px22 C80 58116353 57.99 SGD
Shipped after 2018-06-01
- - 22 180 (Two glass substrate) P 46 1Box(10Sheet) 1 180x2Px22 C46 58116335 54.99 SGD
Shipped after 2018-06-01
- - 22 180 (Two glass substrate) P 36 1Box(10Sheet) 1 180x2Px22 C36 58116326 57.99 SGD
Shipped after 2018-06-01
- - - 100 (Two glass substrate) P 80 1Box(20Sheet) 1 100x2Px15 C80 58116301 61.99 SGD
Shipped after 2018-06-01
- - - 100 (Two glass substrate) P 120 1Box(20Sheet) 1 100x2Px15 C120 58116317 54.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum sheet metal
4
From Japan
On 2018-01-26 14:39:46
It is more elastic than other companies' FRP + aluminum, and the helicopter is also slow. If there are few clogs, it is five stars.
This review is about item#58116292.

Related Products