Buy more than* S$200* and get FREE SHIPPING

Motorcycle Windshield

5.00 (3)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
265x390x2.5
Material
Polycarbonate resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPC-08 58121402 -
Discontinued
[x]
1PC 1 SPC-08-P 58121393 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Touring
5
From Japan
On 2014-10-17 23:09:28
It is for the super cub, but it is attached to the jog. It seems that there is versatility in other models. It is very good not to be big, but still there is a windbreak effect very much. Besides, he is not unclean. (cool)
This review is about item#58121402.
Motorcycle commuting
5
From Japan
On 2014-05-09 17:34:36
Because the shield is low, it does not disturb the line of sight, it prevents the wind around the stomach. Although the meter is reflected on the top of the shield, it is a degree to worry when dropping the line of sight to the front wheel. Because it prevents the wind hitting the body, the accelerator also gets opened and speed has come out more than expected ... Although it has not been tried yet in the rain in the swing of Zaaser, if you ride with a lie down posture, to some extent I feel like I'm all right.
This review is about item#58121402.
At the new Super Cub JA 10 visor
5
From Japan
On 2013-10-31 01:33:58
In the super cub made in Japan, there is a sporty visor, but thinking that it can not be attached to a Chinese made turnip, I purchased a special one and installed it. Before installation, I was bathed in the body, but after installation, the acceleration became smooth and the rainy day is comfortable. I did a nice shopping.
This review is about item#58121393.