Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Motorcycle Windshield

4.50 (2)
Main Unit Dimensions (Height H x Width W x Thickness) (mm)
305x330x2.5
Material
Polycarbonate resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPC-13-P 58121411 -
Discontinued
[x]
1PC 1 SPC-13 58121427 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I use it for commuting, touring.
5
From Japan
On 2014-06-18 13:57:53
It's smaller than I thought, but my face leaves the screen. It is easy because wind does not hit directly on the body. There are also a lot of insects this season, but I feel like they are going to escape and I do not have insects on the screen.
This review is about item#58121427.
Used for sales bike
4
From Japan
On 2013-10-29 21:55:41
I thought that balance of merit and demerit is good if it is a windshield of this size. It prevents rain and wind so much and there is no effect on fuel economy.
This review is about item#58121427.