Buy more than* S$200* and get FREE SHIPPING

Acrylic Airtight Waterproof Tape

5.00 (1)
Adhesive
Acrylic
Tape Length (m)
20
...see all
Product Options
ADD TO CART
Type Adhesive Power (N/10mm) Color Adhesive Force (N/25mm) Tape Thickness (mm) Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Adhesive Power (N/10mm) Color Adhesive Force (N/25mm) Tape Thickness (mm) Base Material Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
One side - - 38 0.158 Polyester + polyethylene woven fabric 50   1Roll 1 AS-02 58121646 9.29 SGD
In stock
- 15.20 Black - 0.16 Polyethylene / polyester woven 100 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 AS-02 73382626 319.90 SGD
Shipped after 2017-04-03
- 12.00 Black - 0.20 Woven polyethylene 75 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 AW-02 73382592 419.90 SGD
Shipped after 2017-04-03
- 12.00 Black - 0.20 Woven polyethylene 100 *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 AW-02 73382601 429.90 SGD
Shipped after 2017-04-03
- 15.20 Black - 0.16 Polyethylene / polyester woven 75 *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 AS-02 73382617 319.90 SGD
Shipped after 2017-04-03
Both sides - - 30 0.195 Polyethylene woven fabric 50   1Roll 1 AW-02 58121637 11.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Water leakage first aid
5
From Japan
On 2015-11-05 21:48:31
I think is it's use outside use, but was used in emergency repair of heavy equipment of the radiator hose. I think that due to the corruption situation, but did not leak was cured to wind down the dirt with brake cleaner. I think that it can be used if the emergency.
This review is about item#58121646.

Related Products