Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb

4.20 (5)
Purpose
Stop/Tail, cornering, turn signal lamp
Glass Bulb Type
T20, T20
Connector
W3X16q, W3X16q
Rated Voltage (V)
12, 12
Rated Power (W)
18/5
Type
Wedge ball, Wedge ball
Color
Clear, Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 68 58154817 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Birday-50
3
From Japan
On 2017-09-25 15:00:22
As I tried to remove it, the structure was different, so it became inventory Barudie 50 was a pin type
This review is about item#58154817.
Little Cub Brake Lamp
5
From Japan
On 2017-01-17 18:46:54
I bought it because the brake lamp was burned out, if you are driving without noticing it will be troublesome. I think that I will confirm with safety check before running. Equipped with spare.
This review is about item#58154817.
Car brake light
5
From Japan
On 2016-09-29 19:16:02
I bought it because the brake lamp has run out. It is cheap and saved.
This review is about item#58154817.
To replace the light bulb
3
From Japan
On 2015-06-22 21:09:21
Well it's like this
This review is about item#58154817.
On the tail of ab 26
5
From Japan
On 2015-02-12 17:24:53
Cheap, fast, no trouble, good. Well, as the price is cheap, I will buy it again with a tie.
This review is about item#58154817.

Related Products