Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Motorcycle Bulb 12V

4.43 (7)
Purpose
Motorcycle stop and tail lamp
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
12
Rated Power (W)
41777
Type
Double ball
Color
Clear
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(1PC) 1 67 58154801 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Replacing the brake lamp (Honda Today · AF61)
5
From Japan
On 2017-11-28 00:04:13
Used for replacing the brake lamp of AF61. The thing is No.67 of Stanley. Stanley is a favorite manufacturer with good taste.
This review is about item#58154801.
Super Cub C50
5
From Japan
On 2017-11-06 19:11:03
Correspondence of dispatch from ordering was able to be repaired quickly immediately. Although many are sold for automobiles, the brake side is only 3 W difference between 21 W and 18 W, but it can be relieved because the motorcycle is also a small battery with security parts. I would like to order next one including spare.
This review is about item#58154801.
Motorcycle Maintenance
3
From Japan
On 2017-10-15 16:49:50
It is natural, but it was usable normally. However, it was an ordinary evaluation because the bike's vibration was bad or it ran out in two weeks.
This review is about item#58154801.
Birdie 50 tail lamp
4
From Japan
On 2017-09-20 16:26:32
For automobiles there is anywhere but for motorcycles of earthquake resistance it is not sold around there and price is low so it is repeat
This review is about item#58154801.
Replace the valve with DIY
5
From Japan
On 2017-05-21 20:40:53
It is a classic, but it is a good product that is safe to quality. I also want to repeat.
This review is about item#58154801.
Motorcycle tail lamp
5
From Japan
On 2016-08-31 23:11:43
It is cheaper than a home center and you can buy standard maker items.
This review is about item#58154801.
As periodical maintenance of moped
4
From Japan
On 2016-05-24 10:42:55
Purchased for periodic maintenance of moped that celebrated 10 years ago. There is neither possible nor impossible, but it is an ordinary incandescent bulb but it has been selected with reliability.
This review is about item#58154801.

Related Products