Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Motorcycle Bulb 6V

5.00 (4)
Purpose
Motorcycle stop and tail lamp
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
6
Rated Power (W)
41915
Type
Double ball
Color
Clear
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 11 58154826 4.49 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Bike stop lamp
5
From Japan
On 2016-06-02 15:10:42
It was attached to safely bike in a polite packing
This review is about item#58154826.
Purchased as spare parts at the time of failure
5
From Japan
On 2016-04-28 17:47:13
It is not in urgent need things, but purchased as a repair for spare parts. 6V car of the old car. The electrical system, but the trouble is no less, now, when no problem even if broken. No worry about the ball out if the vehicle was. Since 6V supplies handling store itself less, you do not have to hunt around on the go. It is paid in advance of peace of mind.
This review is about item#58154826.
As for the repair of private moped
5
From Japan
On 2015-06-23 16:51:52
Recently it is no longer apparent in the light bulb also mass retailers for 6V, thus're dealing as a normal commodity will very useful. Because the consumables, and we'd appreciate it if you could provide in the future.
This review is about item#58154826.
For the old turnip of the stop lamp
5
From Japan
On 2015-05-30 20:01:48
Cheap after, I am satisfied because it can be used normally.
This review is about item#58154826.

Related Products