Motorbike Hyper bulbs
(3)
Purpose Motorbike Hyper bulbs
Glass Bulb Type T19L
Rated Voltage (V) 12
Type Head ball
Color Platinum White
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Attached to the Suzuki K90.
From Japan
On 2017-10-02 19:47:45
It got brighter than normal. It is very useful very much.
Tractor's headlight
From Japan
On 2017-04-07 00:08:01
Compared to before replacement, it is very bright and I am satisfied.
Motorcycle headlight
From Japan
On 2015-01-16 13:36:40
I misunderstood the halogen of the package and purchased it as a halogen bulb. I regretted a little but it was a very good valve when I actually used it. I think that it is really comparable to halogen (haha)
Related Products
Top