Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Colored Bits 10pcs

2.33 (3)
2014 TRUSCO Published Page
2-1494
Shank Diameter (phi mm)
6.35
Material
Chromium molybdenum vanadium steel
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) TRUSCO Part Number Cutting Edge Paint Color Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) TRUSCO Part Number Cutting Edge Paint Color Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
154 100 395-9643 Magnet into Yellow (+)2 1Pack(10PCSet) 1 AC-16M-2-100 48974423 25.99 SGD
In stock
133 82 395-9678 With magnet Yellow (+)2 1Pack(10PCSet) 1 AC-16M-2-82 48974457 23.99 SGD
In stock
112 100 395-9635 With magnet Red (+)1 1Pack(10PCSet) 1 AC-16M-1-65 48974414 19.99 SGD
In stock
113 65 395-9660 With magnet Yellow (+)2 1Pack(10PCSet) 1 AC-16M-2-65 48974441 19.99 SGD
In stock
154 100 395-9627 With magnet Red (+)1 1Pack(10PCSet) 1 AC-16M-1-100 48974405 25.99 SGD
In stock
214 150 395-9651 Magnet into Yellow (+)2 1Pack(10PCSet) 1 AC-16M-2-150 48974432 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Screw tightening
1
From Japan
On 2017-10-26 09:06:32
Easily peel off the coating film enough to think that you painted it yourself easily. Even though they are color-coded ... I want you to paint a little better.
This review is about item#48974441.
Railing construction
2
From Japan
On 2017-10-20 14:44:01
My head is weak and the mountain is crushed. I feel that the intensity is weaker than before
This review is about item#48974423.
I am attached to the impact driver
4
From Japan
On 2017-07-03 11:50:16
It is good to see the bit visually, you can color-code in the bit case soon It is good to take out. It is saved if there are 5 sets.
This review is about item#48974457.

Related Products