Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Portable Washlet

5.00 (1)
Caution
* Do not put the product in your body.* Only use tap water or drinkable water.
Discharge Amount (mL/s)
3 hole / about 8,5 hole about 9 (at the time of alkaline batteries new)
Battery Life
About 50 times when used at ambient temperature 20 degC (using alkaline batteries, until the water discharge amount about 5mL / sec)
Tank Capacity (mL)
About 180 (continuous water discharge 3 hole 23sec, 5 hole 20sec)
Power
One AA alkaline battery
Weight (g)
250 (including one battery)
Color
White
Dimension (mm)
Mobile time: 67x46x130, when used: 67x46x298
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 YEW350 59028837 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Portable bidet
5
From Japan
On 2015-05-21 14:47:40
I feel that with the heavy. You have to be careful to put the water. Pressure of the wash water feels strong. I facility is less that does not have a bidet in Japan, because there is Toko not marked in the country of the public toilet, I would like to carry.
This review is about item#59028837.

Related Products