Buy more than* S$200* and get FREE SHIPPING

Quantitative Water Stop Unit

4.46 (13)
Conformity Number
TMF47C / 47M / 47A type, TM247ARX / CSX, TM545AR / CR, TM525AR / CR, TM248CHRX, TM697AX, TM297ADHRX
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box 1 TH5352RR 58959801 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Maintenance of metered faucets of type TMF 47
5
From Japan
On 2018-02-03 17:45:45
It is interchangeable based on the attached instruction manual. I think that it is even better if there is a socket wrench deep 24 mm. The serious thing is to apply lubricant beforehand when removing the valve on the right of the photo.
This review is about item#58959801.
Exchange due to water shortage
5
From Japan
On 2018-01-29 23:43:10
With quick response, the item arrived, soon. I am very satisfied. Thank you very much.
This review is about item#58959801.
When maintenance of water valve
5
From Japan
On 2017-12-22 17:19:04
Quantitative stopwater which was a problem was corrected. Exchange was also easy.
This review is about item#58959801.
Repair maintenance
5
From Japan
On 2017-10-18 17:03:17
If the packing is set and the repair is perfect, if it can correspond to all TOTO products it will increase the reliability of TOTO.
This review is about item#58959801.
Quantitative stop water unit Replaced due to breakdown.
3
From Japan
On 2017-02-12 12:46:37
TM47 type faucet body. If you obtain a construction instruction (PDF) on the net you can imagine the work. Others have also pointed out, but the valve cover and the unit cover were hard and it was hard to remove. With reference to the review of other sites, remove the faucet body once and dry, then insert CRC 565 of CRE from the inside and reinstall it, and the valve cover is attached to the screwdriver so that force is applied counterclockwise to the end of the driver groove After hitting with a knock and a gavel, I gripped the cutting edge of the coin driver with a monkey wrench and rotated and it got disengaged. Also, the unit cover was removed by applying force with a T type handle. If it is not good, it may be better to extend the length of the handle by covering a T-shaped handle with a thin iron viper. Unit replacement itself is not difficult anything. The tool used is a coin driver (top industrial, order code # 07348607), 24 mm deep socket (monotaro, # 18500825), T type slide handle (monotaro, # 18637124). I first bought a monoterror coin driver (# 21827846), but the blade thickness was slightly too thick. Also, since the spindle of the water stop unit collides with the socket of normal length, we purchased the deep socket again. I bought another silicone grease (white light, # 06567784) to be painted on O ring.
This review is about item#58959801.
Quantitative stop water replacement repair
4
From Japan
On 2016-10-14 10:51:15
Parts have easy-to-understand manuals, but even oneself could do it ... but first open the screws (the top has grooves arc) Tool is not in the house and can not be repaired now It is.
This review is about item#58959801.
Repair of mixing bath for bath
5
From Japan
On 2016-04-06 21:42:43
Unit was carefully packed, and installation instructions were also attached. At the time of construction, the upper part, the cover of the handle part was fixed and finally broiled with a burner to open it. Especially the upper part was arcuate in the groove, it was easy if there was a coin type tool. Upper: (-) driver, impact driver, handle part: 24 mm box wrench, common: precision driver, water pliers, after burner replacement, stopped at an appropriate amount and it is in good condition.
This review is about item#58959801.
Quantitative water stopper unit part When it fails Replacement part
3
From Japan
On 2015-12-27 19:15:07
Before replacing the fixed water stopping unit, it is necessary to open the valve cover, but the screw part is fixed and it is possible to open it with a burner a little, at the end whether the special tool for turning is necessary or not It was. (I would like to know if there is a special tool.) Also, the unit cover is fixedly secured to the threaded portion, and by turning it with a 24 mm socket wrench (in Dave, it seems to lose the corner of the screw), somehow, remove it I was able to do things. (Although there is an exclusive tool of the T time shape, it is doubtful whether it turns.) After that, it is only necessary to do assembly and adjustment according to the instruction manual, but prevention of sticking and prevention of leakage of packing It is recommended to apply silicone grease.
This review is about item#58959801.
Bath repair of managed property
5
From Japan
On 2015-09-14 18:37:06
It became the first transaction. I just wanted parts and it was saved. The product was installed without problems. I learned for the first time that corporate invoices can be paid.
This review is about item#58959801.
Automatic hot water supply in bath
5
From Japan
On 2015-04-27 20:54:18
It was a part of a fixed quantity hot-water stopper for a bath, but when it was used for about 5 years, the mechanism gear was broken and it became unusable, but this time it was able to be used for 15 years. I think that the strength of the gear has improved. Manufacturers' sincerity is felt that the parts of the main body installed over 20 years ago are still being supplied. Also, it was convenient to be able to obtain on the net.
This review is about item#58959801.

Related Products