Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Dome Type Security Dummy Camera UFO

3.50 (2)
Sensor Range
About 2m (ambient illumination 200Lx)
Operating Temperature (degree C)
0 - 40
Battery Life
About 1 year (when using alkaline batteries)
Batteries
X2 AA batteries (sold separately)
Outside Dimension (mm)
About phi102x68
Weight (g)
(Excluding battery) about 104
Accessories
X3 mounting screws, x3 this concrete anchors, x1 piece double-sided tape
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ODC-08 58155833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Set on the entrance ceiling
2
From Japan
On 2015-08-10 18:17:08
Sensor only sensed up to about 50 centimeters, it did not work even if people passed though it installed on the ceiling. Sorry. In this case, it was better for a dummy camera that kept blinking all the time.
This review is about item#58155833.
For shop front
5
From Japan
On 2014-02-19 19:49:52
Easy to be attached, it seems to do a dummy role enough. It is deciding how much battery it has.
This review is about item#58155833.