Buy more than* S$200* and get FREE SHIPPING

Disposable Dust Mask, air wave

4.00 (3)
Usage Duration
15
Standard
DS2
...see all>
Product Options
ADD TO CART
(Mean Actual Measurement Value) Exhaust Resistance (Pa) (Mean Actual Measurement Value) Air Intake Resistance (Pa) Weight (g) Material (ear cord) (Maker Standard Value) Particle Collection Efficiency (%) (Maker Standard Value) Exhaust Resistance (Pa) (Maker Standard Value) Inhalation Resistance (Pa) National Certification Acceptance Number Type (Average Measured Value) Particle Collection Efficiency (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Mean Actual Measurement Value) Exhaust Resistance (Pa) (Mean Actual Measurement Value) Air Intake Resistance (Pa) Weight (g) Material (ear cord) (Maker Standard Value) Particle Collection Efficiency (%) (Maker Standard Value) Exhaust Resistance (Pa) (Maker Standard Value) Inhalation Resistance (Pa) National Certification Acceptance Number Type (Average Measured Value) Particle Collection Efficiency (%) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 15 23 Rubber woven (polyester) 95.0 or more 50 or less 50 or less No. No. TM535 Overhead 97.78 1Box(10Sheet) 1 4200DS2 58155867 43.99 SGD
In stock
15.80 15.80 19.40 - - - - - - 98.00 1box(10sheet) 1 4600DS2 48950755 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During wood work
4
From Japan
On 2017-10-24 14:43:27
The part that hits the nose is easier to breathe than the other manufacturer's goods.
This review is about item#58155867.
Measures against hay fever
3
From Japan
On 2017-02-12 21:36:01
The size is too big, rubber is short, bellows are shallower than I expected, so that the feeling of use does not change so much like a flat one.
This review is about item#58155867.
Filter exchange of dust collector etc.
5
From Japan
On 2015-07-23 16:28:33
The mask of Moldex is good in price and use feeling It is easy because this one is big.
This review is about item#58155867.

Related Products