Buy more than* S$200* and get FREE SHIPPING

CG Gauge Air Chuck, Open

3.67 (3)
...see all>
Product Options
ADD TO CART
Compatible Body Purpose Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Body Purpose Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
CG1,CG2,CG3 CG gauge parts 200 460 1PC 1 L 460mm 58164233 69.99 SGD
Shipped after 2018-06-11
CG1,CG2,CG3 CG gauge parts 100 235 1PC 1 CG-59B 58164197 53.99 SGD
Shipped after 2018-06-11
CG1,CG2,CG3 CG gauge parts 100 240 1PC 1 CG-53B 58164172 53.99 SGD
Shipped after 2018-06-07
CG1,CG2,CG3 CG gauge parts 100 155 1PC 1 CG-53P 58164163 40.99 SGD
Shipped after 2018-06-11
CG1,CG2,CG3 CG gauge parts 100 155 1PC 1 CG-59P 58164181 42.99 SGD
Shipped after 2018-06-07
CG1,CG2,CG3 CG gauge parts 100 350 1PC 1 CG-75F 58164215 51.99 SGD
Shipped after 2018-06-11
CG1,CG2,CG3 CG gauge parts 200 360 1PC 1 S 360mm 58164224 56.99 SGD
Shipped after 2018-06-11
CG1, CG2, CG3 - 100 40 1PC 1 CG-61A 40507293 27.99 SGD
In stock
CG1, CG2, CG3 - 100 50 1PC 1 CG-61D 40507284 25.99 SGD
In stock
CG1, CG2, CG3 - 100 150 1PC 1 CG-55P 40507302 28.99 SGD
In stock
CG1, CG2, CG3 - 100 335 1PC 1 CG-59T 40507311 66.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For tire air adjustment of private car
5
From Japan
On 2017-04-20 16:25:09
It's a little expensive, but easy to use and well made. I am satisfied.
This review is about item#40507284.
It was used for tire air filling of ordinary passenger cars.
1
From Japan
On 2012-12-12 09:15:20
The edge of the clip bites into your fingers, so it hurts and can not bear to use. I cut two places at the end of the clip and used it for about a week so as not to dig into it by making it round. Although it swings, but because there is no flexibility in the angle of the vent and it is hard to use it, I decided to attach another thing after all.
This review is about item#40507293.
Pneumatic tire inflation
5
From Japan
On 2012-08-30 18:29:03
I did not list the size of the mounting screw, I asked you a question, I bought it with things with PT-1/4. If you put it in the item description, I think that you can see that it can be attached to various things such as gauge fireflies and foot pumps. Since it is swinging head, it seems easy to use even for tires for motorcycles with short distance between wheel and bulb.
This review is about item#40507293.

Related Products