Buy more than* S$200* and get FREE SHIPPING

Air Chuck

4.62 (21)
Purpose
For passenger cars, trucks, and buses
Weight (g)
100
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 61-E 58162404 7.99 SGD
In stock
1PC 1 61-S 58162413 7.99 SGD
In stock
1PC 1 61-DC 58162422 25.99 SGD
In stock
1PC 1 61-DJ 58162431 23.99 SGD
In stock
1PC 1 61 58162395 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
21 Customer Reviews
The reviews are automatic translation.
Replacement of air chuck parts
5
From Japan
On 2017-11-18 17:58:50
Corresponding hose inner diameter was 6 mm, but it was like 5 mm hose. I wrapped a vinyl tape around the bamboo shoot portion two times and fixed it with a hose band.
This review is about item#58162413.
Air pressure adjustment of automobile etc.
5
From Japan
On 2017-10-01 12:34:51
It snaps into place with a single shot, and obviously there is no air leak. It is a very good product.
This review is about item#58162395.
Change of gun type chuck
5
From Japan
On 2017-08-24 15:32:31
I bought a thing of 7 mm and joined to a 6.3 mm hose and fell in a good feeling It is far better than the chuck attached to 2-3 thousand yen gun.
This review is about item#58162395.
Change air chuck of air chuck gun type tire gauge
4
From Japan
On 2017-06-12 20:34:29
Replace the air chuck of the air chuck gun type tire gauge. Good clip stickiness.
This review is about item#58162395.
Assistance during bead seater operation
4
From Japan
On 2016-10-20 00:04:34
When pulling tire bead lifting, we used tire changer was gauge type so we could not do one handed operation. Therefore, to always insert air from the valve, used to create a straight line from your compressor by your own. Because it is biting a ball valve in the middle, I tried to stop the air supply as soon as the bead goes up.
This review is about item#58162404.
Hippari tire air putting
5
From Japan
On 2016-08-09 18:23:35
I have a length, but a short one can be used.
This review is about item#58162404.
Everyday use
5
From Japan
On 2016-05-23 15:59:39
It is just right to use normally.
This review is about item#58162404.
Car maintenance
5
From Japan
On 2016-01-11 17:41:22
I am satisfied with reasonable price.
This review is about item#58162422.
Air hose of tire changer
5
From Japan
On 2015-11-11 23:38:34
Reasonable and satisfied with the product.
This review is about item#58162413.
Bicycle "Air Pocket
5
From Japan
On 2015-06-15 12:06:06
I bought it for use as a bicycle air purge for rice valves. It is a good feeling that it can be installed easily with one hand, but it was a type that does not contain a manufacturer logo like a product photo.
This review is about item#58162413.

Related Products