Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Valve Core Replacement

5.00 (3)
Caution
For replacement of edge.
Purpose
For passenger cars, trucks, and buses
Specification
Spare
...see all>
Product Options
ADD TO CART
Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Short 40 70 1PC 1 809-N 58164477 13.99 SGD
In stock
Long flexible type 30 215 1PC 1 803-N 58164461 23.99 SGD
Shipped after 2018-05-10
Long 30 210 1PC 1 802-N 58164452 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Spare of core catching tool
5
From Japan
On 2015-07-24 16:14:55
The core lock function is also solid and good. It will be locked properly and the core will come off smoothly.
This review is about item#58164477.
Purchase for replacement at breakage
5
From Japan
On 2015-01-16 12:38:03
It is saved by the parts setting when the tip became useless.
This review is about item#58164477.
Tire exchange
5
From Japan
On 2014-11-01 14:43:33
The catching function is convenient. It is a good idea to reduce the time loss at work and keep customers from waiting. However, it is a flaw in the ball that the tip is slightly thicker due to its function ...
This review is about item#58164452.

Related Products